text.skipToContent text.skipToNavigation

Metabo Jigsaw blade HM 106/4,3MM


Article number 0H005324
Total length (mm) 106
Suitable for plastic Yes
Tooth distance (mm) 4.3 - 4.3
Brand Metabo
Type T 341 HM
Packed per 1

Specifications

Total length (mm) 106
Suitable for plastic Yes
Tooth distance (mm) 4.3 - 4.3
Brand Metabo
Type T 341 HM

Article numbers

Article number 0H005324
EAN 4007430157416
UBB 500662332278
UNSPSC 27112700
Manufacturer article nr  623671000
Do not close this page. This message will disappear, when the page is fully loaded.