text.skipToContent text.skipToNavigation

Metabo Jigsaw blade HM 1,41mm 3 pieces


Article number 4B770274
Total length (mm) 57
Suitable for stainless steel Yes
Suitable for nonferrous metals Yes
Tooth distance (mm) 1.4 - 1.4
Brand Metabo
Type T 118 EHM
Packed per 1

Specifications

Total length (mm) 57
Suitable for stainless steel Yes
Suitable for nonferrous metals Yes
Tooth distance (mm) 1.4 - 1.4
Brand Metabo
Type T 118 EHM

Article numbers

Article number 4B770274
EAN 4007430435057
UBB 500662336642
UNSPSC 27112700
Manufacturer article nr  623663000
Do not close this page. This message will disappear, when the page is fully loaded.