text.skipToContent text.skipToNavigation

Metabo Jigsaw blade HCS 91mm 5 pieces


Article number 0A606523
Total length (mm) 91
Suitable for wood Yes
Tooth distance (mm) 2 - 3
Brand Metabo
Type T 234 X
Packed per 1

Specifications

Total length (mm) 91
Suitable for wood Yes
Tooth distance (mm) 2 - 3
Brand Metabo
Type T 234 X

Article numbers

Article number 0A606523
EAN 4007430083876
UBB 500662349694
UNSPSC 27112700
Manufacturer article nr  623675000
Do not close this page. This message will disappear, when the page is fully loaded.