text.skipToContent text.skipToNavigation

Metabo Jigsaw blade HCS 2,5mm 3 pieces


Article number 1R029326
Total length (mm) 74
Suitable for plastic Yes
Suitable for wood Yes
Tooth distance (mm) 2.5 - 2.5
Brand Metabo
Type T 101 B
Packed per 1

Specifications

Total length (mm) 74
Suitable for plastic Yes
Suitable for wood Yes
Tooth distance (mm) 2.5 - 2.5
Brand Metabo
Type T 101 B

Article numbers

Article number 1R029326
EAN 4007430408709
UBB 500662336808
UNSPSC 27112700
Manufacturer article nr  623961000
Do not close this page. This message will disappear, when the page is fully loaded.