text.skipToContent text.skipToNavigation

Metabo Jigsaw blade HCS 104/4,0mm 5 pieces


Article number 4P433779
Total length (mm) 104
Suitable for wood Yes
Tooth distance (mm) 4 - 4
Brand Metabo
Type T 344 DP
Packed per 1

Specifications

Total length (mm) 104
Suitable for wood Yes
Tooth distance (mm) 4 - 4
Brand Metabo
Type T 344 DP

Article numbers

Article number 4P433779
EAN 4007430127600
UBB 500662342095
UNSPSC 27112700
Manufacturer article nr  623679000
Do not close this page. This message will disappear, when the page is fully loaded.