text.skipToContent text.skipToNavigation

Metabo Jigsaw blade BIM 105/3,0MM


Article number 4Z940488
Total length (mm) 105
Suitable for plastic Yes
Suitable for wood Yes
Tooth distance (mm) 3 - 3
Brand Metabo
Type T 301 CLF
Packed per 1

Specifications

Total length (mm) 105
Suitable for plastic Yes
Suitable for wood Yes
Tooth distance (mm) 3 - 3
Brand Metabo
Type T 301 CLF

Article numbers

Article number 4Z940488
EAN 4007430439932
UBB 500662345635
UNSPSC 27112700
Manufacturer article nr  623977000
Do not close this page. This message will disappear, when the page is fully loaded.