text.skipToContent text.skipToNavigation

Metabo Angle grinder set W 850-125 W 850-125


Article number 8Z376149
Nominal power consumption (W) 850
Machine weight (kg) 1.8
Tool insertion M14
Length of connection cable (m) 2.5
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11500 - 11500
Brand Metabo
Packed per 1

Specifications

Nominal power consumption (W) 850
Machine weight (kg) 1.8
Tool insertion M14
Length of connection cable (m) 2.5
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11500 - 11500
Brand Metabo
Type W 850-125 Set

Article numbers

Article number 8Z376149
EAN 4007430338075
UBB 500700476889
UNSPSC 27112700
Manufacturer article nr  603608510
Do not close this page. This message will disappear, when the page is fully loaded.