text.skipToContent text.skipToNavigation

Metabo Inlay 628908000


Article number 7G829944
Colour Black
Width 373
Depth 260
Type of accessories/components Other
Material Plastic
Accessories Yes
Suitable for perforated backboard No
Packed per 1

Specifications

Colour Black
Width 373
Depth 260
Type of accessories/components Other
Material Plastic
Accessories Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Metabo

Article numbers

Article number 7G829944
EAN 4061792193482
UBB 500717557507
UNSPSC 27112700
Manufacturer article nr  628908000
Do not close this page. This message will disappear, when the page is fully loaded.