text.skipToContent text.skipToNavigation

Metabo Inlay 628891000


Article number 9T695956
Colour Black
Width 473
Depth 278
Type of accessories/components Other
Material Plastic
Accessories Yes
Suitable for perforated backboard No
Packed per 1

Specifications

Colour Black
Width 473
Depth 278
Type of accessories/components Other
Material Plastic
Accessories Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Metabo

Article numbers

Article number 9T695956
EAN 4061792193321
UBB 500717647860
UNSPSC 27112700
Manufacturer article nr  628891000
Do not close this page. This message will disappear, when the page is fully loaded.