text.skipToContent text.skipToNavigation

Metabo Impact drill SBEV 1000-2


Article number 3Y257426
Nominal power consumption (W) 1010
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 6
Drill diameter wood 2nd gear (mm) 25
Drill diameter wood 1st gear (mm) 40
Max. torque (Nm) 40
Packed per 1

Specifications

Nominal power consumption (W) 1010
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 6
Drill diameter wood 2nd gear (mm) 25
Drill diameter wood 1st gear (mm) 40
Max. torque (Nm) 40
Length of connection cable (m) 4
Max. number of strokes (1/min) 53200
Idle rotational speed 1st gear (1/min) 0 - 1000
Idle rotational speed 2nd gear (1/min) 0 - 2800

Article numbers

Article number 3Y257426
EAN 4007430313102
UBB 500686835108
UNSPSC 27112700
Manufacturer article nr  600783000
Do not close this page. This message will disappear, when the page is fully loaded.