text.skipToContent text.skipToNavigation

Metabo Impact drill SBE 780-2


Article number 3F762937
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 780
Machine weight (kg) 2.6
Drill chuck span (mm) 1 - 13
Drill diameter steel 2nd gear (mm) 8
Drill diameter steel 1st gear (mm) 13
Packed per 1

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 780
Machine weight (kg) 2.6
Drill chuck span (mm) 1 - 13
Drill diameter steel 2nd gear (mm) 8
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 25
Drill diameter wood 1st gear (mm) 40
Max. torque (Nm) 32
Tool insertion 1/2x20 inch UNF
Drill diameter concrete 1st gear (mm) 18
Power output (W) 470
Length of connection cable (m) 4
Drill diameter stone 2nd gear (mm) 20
Max. number of strokes (1/min) 58900
Idle rotational speed 1st gear (1/min) 0 - 1100
Idle rotational speed 2nd gear (1/min) 0 - 3100
Brand Metabo
Type SBE 780-2

Article numbers

Article number 3F762937
EAN 4007430313478
UBB 500668625873
UNSPSC 27112700
Manufacturer article nr  600781850
Do not close this page. This message will disappear, when the page is fully loaded.