text.skipToContent text.skipToNavigation

Metabo Ice drill bit 32 x 450mm


Article number 5A156473
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 400
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 450
Diameter drill (mm) 32
Holding system SDS-plus
Cutting length (mm) 400
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Metabo

Article numbers

Article number 5A156473
EAN 4007430154088
UBB 500662542983
UNSPSC 27112700
Manufacturer article nr  630579000
Do not close this page. This message will disappear, when the page is fully loaded.