text.skipToContent text.skipToNavigation

Metabo HSS-tin router bit 16,0X90MM


Article number 5G762469
Total length (mm)
Diameter drill (mm)
Holding system Other
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Packed per 1

Specifications

Total length (mm) 90
Diameter drill (mm) 16
Holding system Other
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Tip angle (°) 135
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Metabo

Article numbers

Article number 5G762469
EAN 4007430101242
UBB 500662544476
UNSPSC 31390000
Manufacturer article nr  625150000
Do not close this page. This message will disappear, when the page is fully loaded.