text.skipToContent text.skipToNavigation

Metabo HSS-R drill bit 18,0 x 191


Article number 1C809799
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 13
Holding system Cylindrical plug-in axle
Cutting length (mm) 130
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 191
Diameter drill (mm) 18
Shaft diameter (mm) 13
Holding system Cylindrical plug-in axle
Cutting length (mm) 130
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Tip angle (°) 118
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Metabo

Article numbers

Article number 1C809799
EAN 4007430100658
UBB 500662585628
UNSPSC 31390000
Manufacturer article nr  625015000
Do not close this page. This message will disappear, when the page is fully loaded.