text.skipToContent text.skipToNavigation

Metabo HSS-R drill bit 14,0 x 160


Article number 2F824449
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 108
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 160
Diameter drill (mm) 14
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 108
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Tip angle (°) 118
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Metabo

Article numbers

Article number 2F824449
EAN 4007430100573
UBB 500662584894
UNSPSC 31390000
Manufacturer article nr  625007000
Do not close this page. This message will disappear, when the page is fully loaded.