text.skipToContent text.skipToNavigation

Metabo HSS-R bit storage case 627162000


Article number 9S675572
Holding system Cylindrical plug-in axle
Diameter (mm) 2 - 8
Total number of tools 13
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Packed per 1

Specifications

Holding system Cylindrical plug-in axle
Diameter (mm) 2 - 8
Total number of tools 13
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 13
Number of drills for steel 13
Number of drills for stone 0
Brand Metabo

Article numbers

Article number 9S675572
EAN 4007430444448
UBB 500662300259
UNSPSC 31390000
Manufacturer article nr  627162000
Do not close this page. This message will disappear, when the page is fully loaded.