text.skipToContent text.skipToNavigation

Metabo HSS core drill bit set 626624000


Article number 5E125494
Number of parts 6
Cutting depth (mm) 30
Holding system Other
Size holding system Other
Drill diameter (mm) 14 - 26
Brand Metabo
Packed per 1

Specifications

Number of parts 6
Cutting depth (mm) 30
Holding system Other
Size holding system Other
Drill diameter (mm) 14 - 26
Brand Metabo

Article numbers

Article number 5E125494
EAN 4007430198037
UBB 500662540334
UNSPSC 31390000
Manufacturer article nr  626624000
Do not close this page. This message will disappear, when the page is fully loaded.