text.skipToContent text.skipToNavigation

Metabo HSS core drill bit set 626623000


Article number 0X341266
Number of parts 3
Cutting depth (mm) 30
Holding system Other
Size holding system Other
Drill diameter (mm) 14 - 22
Brand Metabo
Packed per 1

Specifications

Number of parts 3
Cutting depth (mm) 30
Holding system Other
Size holding system Other
Drill diameter (mm) 14 - 22
Brand Metabo

Article numbers

Article number 0X341266
EAN 4007430198020
UBB 500662540177
UNSPSC 31390000
Manufacturer article nr  626623000
Do not close this page. This message will disappear, when the page is fully loaded.