text.skipToContent text.skipToNavigation

Metabo HSS core drill bit 32 x 55mm


Article number 8P052940
Nominal size (mm) 32
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 32
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo

Article numbers

Article number 8P052940
EAN 4007430198013
UBB 500662539773
UNSPSC 31390000
Manufacturer article nr  626541000
Do not close this page. This message will disappear, when the page is fully loaded.