text.skipToContent text.skipToNavigation

Metabo HSS core drill bit 30 x 55mm


Article number 0K087730
Nominal size (mm) 30
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 30
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo

Article numbers

Article number 0K087730
EAN 4007430197993
UBB 500662538940
UNSPSC 31390000
Manufacturer article nr  626539000
Do not close this page. This message will disappear, when the page is fully loaded.