text.skipToContent text.skipToNavigation

Metabo HSS core drill bit 29 x 30mm


Article number 9I871759
Nominal size (mm) 29
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 29
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Metabo

Article numbers

Article number 9I871759
EAN 4007430197771
UBB 500662538379
UNSPSC 31390000
Manufacturer article nr  626517000
Do not close this page. This message will disappear, when the page is fully loaded.