text.skipToContent text.skipToNavigation

Metabo HSS core drill bit 28 x 30mm


Article number 1P591343
Nominal size (mm) 28
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 28
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Metabo

Article numbers

Article number 1P591343
EAN 4007430197764
UBB 500662537959
UNSPSC 31390000
Manufacturer article nr  626516000
Do not close this page. This message will disappear, when the page is fully loaded.