text.skipToContent text.skipToNavigation

Metabo HSS core drill bit 27 x 30mm


Article number 8Z246147
Nominal size (mm) 27
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 27
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Metabo

Article numbers

Article number 8Z246147
EAN 4007430197757
UBB 500662537462
UNSPSC 31390000
Manufacturer article nr  626515000
Do not close this page. This message will disappear, when the page is fully loaded.