text.skipToContent text.skipToNavigation

Metabo HSS core drill bit 26 x 30mm


Article number 0V723978
Nominal size (mm) 26
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 26
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Metabo

Article numbers

Article number 0V723978
EAN 4007430197740
UBB 500662537041
UNSPSC 31390000
Manufacturer article nr  626514000
Do not close this page. This message will disappear, when the page is fully loaded.