text.skipToContent text.skipToNavigation

Metabo HSS core drill bit 24 x 55mm


Article number 3M257206
Nominal size (mm) 24
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 24
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo

Article numbers

Article number 3M257206
EAN 4007430197931
UBB 500662536472
UNSPSC 31390000
Manufacturer article nr  626533000
Do not close this page. This message will disappear, when the page is fully loaded.