text.skipToContent text.skipToNavigation

Metabo HSS core drill bit 24 x 30mm


Article number 3K873395
Nominal size (mm) 24
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 24
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Metabo

Article numbers

Article number 3K873395
EAN 4007430197726
UBB 500662536217
UNSPSC 31390000
Manufacturer article nr  626512000
Do not close this page. This message will disappear, when the page is fully loaded.