text.skipToContent text.skipToNavigation

Metabo HSS core drill bit 19 x 55mm


Article number 8N544196
Nominal size (mm) 19
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 19
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo

Article numbers

Article number 8N544196
EAN 4007430197887
UBB 500662534493
UNSPSC 31390000
Manufacturer article nr  626528000
Do not close this page. This message will disappear, when the page is fully loaded.