text.skipToContent text.skipToNavigation

Metabo HSS core drill bit 19 x 30mm


Article number 7N506750
Nominal size (mm) 19
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 19
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Metabo

Article numbers

Article number 7N506750
EAN 4007430197672
UBB 500662534238
UNSPSC 31390000
Manufacturer article nr  626507000
Do not close this page. This message will disappear, when the page is fully loaded.