text.skipToContent text.skipToNavigation

Metabo HSS core drill bit 17 x 55mm


Article number 2M484972
Nominal size (mm) 17
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 17
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo

Article numbers

Article number 2M484972
EAN 4007430197863
UBB 500662533651
UNSPSC 31390000
Manufacturer article nr  626526000
Do not close this page. This message will disappear, when the page is fully loaded.