text.skipToContent text.skipToNavigation

Metabo HSS core drill bit 12 x 55mm


Article number 9O259236
Nominal size (mm) 12
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 12
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo

Article numbers

Article number 9O259236
EAN 4007430197818
UBB 500662531671
UNSPSC 31390000
Manufacturer article nr  626521000
Do not close this page. This message will disappear, when the page is fully loaded.