text.skipToContent text.skipToNavigation

Metabo HSS-CO bit storage case 627157000


Article number 2D013065
Holding system Cylindrical plug-in axle
Diameter (mm) 1 - 10
Total number of tools 19
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Packed per 1

Specifications

Holding system Cylindrical plug-in axle
Diameter (mm) 1 - 10
Total number of tools 19
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 19
Number of drills for nonferrous metals 19
Number of drills for steel 19
Number of drills for stone 0
Brand Metabo

Article numbers

Article number 2D013065
EAN 4007430175861
UBB 500662541084
UNSPSC 31390000
Manufacturer article nr  627157000
Do not close this page. This message will disappear, when the page is fully loaded.