text.skipToContent text.skipToNavigation

Metabo HSS-CO bit storage case 627119000


Article number 4J474361
Holding system Cylindrical plug-in axle
Diameter (mm) 2 - 8
Total number of tools 6
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Packed per 1

Specifications

Holding system Cylindrical plug-in axle
Diameter (mm) 2 - 8
Total number of tools 6
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 6
Number of drills for nonferrous metals 6
Number of drills for steel 6
Number of drills for stone 0
Brand Metabo

Article numbers

Article number 4J474361
EAN 4007430071347
UBB 500662299444
UNSPSC 31390000
Manufacturer article nr  627119000
Do not close this page. This message will disappear, when the page is fully loaded.