text.skipToContent text.skipToNavigation

Metabo HSS-BiM hole saw 27MM


Article number 2M926883
Diameter 27
Cutting depth (mm) 35
Holding system Thread holding
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for cast iron Yes
Packed per 1

Specifications

Diameter 27
Cutting depth (mm) 35
Holding system Thread holding
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand Metabo

Article numbers

Article number 2M926883
EAN 4007430102973
UBB 500662412617
UNSPSC 31390000
Manufacturer article nr  625169000
Do not close this page. This message will disappear, when the page is fully loaded.