text.skipToContent text.skipToNavigation

Metabo Hose recoiler SA 250


Article number 4H809712
Material Other
Mobile No
For hose inside diameter (mm) 8
Roll-up mechanism Spring-loaded
With hose Yes
Max. travel length (m) 8
Size of inlet thread connection (inch) 1/4 inch
Packed per 1

Specifications

Material Other
Mobile No
For hose inside diameter (mm) 8
Roll-up mechanism Spring-loaded
With hose Yes
Max. travel length (m) 8
Size of inlet thread connection (inch) 1/4 inch
Brand Metabo

Article numbers

Article number 4H809712
EAN 4007430228147
UBB 500662752442
UNSPSC 42272202
Manufacturer article nr  628820000
Do not close this page. This message will disappear, when the page is fully loaded.