text.skipToContent text.skipToNavigation

Metabo Hose nozzle R 3/8 BU x 9mm


Article number 2M448941
Material Brass
Standard None
With safety collar Yes
Diameter, hose connector (mm) 9
Size of threaded connection (inch) 3/8 inch
Sleeve None
Hose connector grip, smooth No
Packed per 1

Specifications

Material Brass
Standard None
With safety collar Yes
Diameter, hose connector (mm) 9
Size of threaded connection (inch) 3/8 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Brand Metabo

Article numbers

Article number 2M448941
EAN 4003665104416
UBB 500686882530
UNSPSC 42272202
Manufacturer article nr  7805009483
Do not close this page. This message will disappear, when the page is fully loaded.