text.skipToContent text.skipToNavigation

Metabo Hose nozzle R 1/4 BU x 13


Article number 2U888285
Quality class Other
Material Brass
Standard None
With safety collar Yes
Diameter, hose connector (mm) 13
Size of threaded connection (inch) 1/4 inch
Size of threaded connection (mm) 13
Packed per 1

Specifications

Quality class Other
Material Brass
Standard None
With safety collar Yes
Diameter, hose connector (mm) 13
Size of threaded connection (inch) 1/4 inch
Size of threaded connection (mm) 13
Sleeve None
Hose connector grip, smooth No
DIN standard None
Brand Metabo

Article numbers

Article number 2U888285
EAN 4003665104461
UBB 500686882795
UNSPSC 42272202
Manufacturer article nr  7805033767
Do not close this page. This message will disappear, when the page is fully loaded.