text.skipToContent text.skipToNavigation

Metabo Hose 9 x 9mm


Article number 0L544725
Material Brass
With safety collar No
Diameter, hose connector (mm) 9
Hose connector grip, smooth No
Brand Metabo
Packed per 1

Specifications

Material Brass
With safety collar No
Diameter, hose connector (mm) 9
Hose connector grip, smooth No
Brand Metabo

Article numbers

Article number 0L544725
EAN 4003665298276
UBB 500699861364
UNSPSC 42272202
Manufacturer article nr  901026386
Do not close this page. This message will disappear, when the page is fully loaded.