text.skipToContent text.skipToNavigation

Metabo Hose 8 x 12 / 6M


Article number 1U492914
With couplers Yes
Outer diameter (mm) 12
Internal diameter (mm) 8
Max. operating pressure at 20 °C (bar) 8
Max. working length (m) 6
Brand Metabo
Packed per 1

Specifications

With couplers Yes
Outer diameter (mm) 12
Internal diameter (mm) 8
Max. operating pressure at 20 °C (bar) 8
Max. working length (m) 6
Brand Metabo

Article numbers

Article number 1U492914
EAN 4003665426303
UBB 500686862995
UNSPSC 42272202
Manufacturer article nr  901062145
Do not close this page. This message will disappear, when the page is fully loaded.