text.skipToContent text.skipToNavigation

Metabo Hose 8 x 1/7,5m


Article number 8F550516
With couplers Yes
Outer diameter (mm) 8
Internal diameter (mm) 6
Max. operating pressure at 20 °C (bar) 8
Max. working length (m) 7.5
Brand Metabo
Packed per 1

Specifications

With couplers Yes
Outer diameter (mm) 8
Internal diameter (mm) 6
Max. operating pressure at 20 °C (bar) 8
Max. working length (m) 7.5
Brand Metabo

Article numbers

Article number 8F550516
EAN 4003665361505
UBB 500686860189
UNSPSC 42272202
Manufacturer article nr  901054959
Do not close this page. This message will disappear, when the page is fully loaded.