text.skipToContent text.skipToNavigation

Metabo Hose 8 x 1 / 5m


Article number 9Y711143
With couplers Yes
Outer diameter (mm) 8
Internal diameter (mm) 6
Max. operating pressure at 20 °C (bar) 8
Max. working length (m) 5
Brand Metabo
Packed per 1

Specifications

With couplers Yes
Outer diameter (mm) 8
Internal diameter (mm) 6
Max. operating pressure at 20 °C (bar) 8
Max. working length (m) 5
Brand Metabo

Article numbers

Article number 9Y711143
EAN 4003665371290
UBB 500686861336
UNSPSC 42272202
Manufacturer article nr  901056218
Do not close this page. This message will disappear, when the page is fully loaded.