text.skipToContent text.skipToNavigation

Metabo Hose 6 x 6mm


Article number 7D436487
Material Brass
With safety collar No
Diameter, hose connector (mm) 6
Hose connector grip, smooth No
Brand Metabo
Packed per 1

Specifications

Material Brass
With safety collar No
Diameter, hose connector (mm) 6
Hose connector grip, smooth No
Brand Metabo

Article numbers

Article number 7D436487
EAN 4003665298269
UBB 500699861109
UNSPSC 42272202
Manufacturer article nr  901026378
Do not close this page. This message will disappear, when the page is fully loaded.