text.skipToContent text.skipToNavigation

Metabo Hook & loop polishing sponge 80X20MM


Article number 0Y872097
Width 20
Diameter 80
Type Disc
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for metal No
Packed per 1

Specifications

Width 20
Diameter 80
Type Disc
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for metal No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening Yes
Hole pattern None
Nonwoven fabric-fineness Fineness fine
Suitable for filler No
Brand Metabo

Article numbers

Article number 0Y872097
EAN 4007430442314
UBB 500662483089
UNSPSC 31191500
Manufacturer article nr  624092000
Do not close this page. This message will disappear, when the page is fully loaded.