text.skipToContent text.skipToNavigation

Metabo Hook & loop polishing sponge 130X25MM


Article number 3T993340
Width 25
Diameter 130
Type Disc
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for metal No
Packed per 1

Specifications

Width 25
Diameter 130
Type Disc
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for metal No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening Yes
Hole pattern None
Nonwoven fabric-fineness Fineness fine
Suitable for filler No
Brand Metabo

Article numbers

Article number 3T993340
EAN 4007430126542
UBB 500662482255
UNSPSC 31191500
Manufacturer article nr  624967000
Do not close this page. This message will disappear, when the page is fully loaded.