text.skipToContent text.skipToNavigation

Metabo Hook & loop polishing sponge 130MM


Article number 8I716514
Width 5
Diameter 130
Type Disc
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel Yes
Suitable for metal Yes
Packed per 1

Specifications

Width 5
Diameter 130
Type Disc
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening Yes
Hole pattern None
Suitable for filler No
Brand Metabo

Article numbers

Article number 8I716514
EAN 4007430126320
UBB 500686841387
UNSPSC 31191500
Manufacturer article nr  624964000
Do not close this page. This message will disappear, when the page is fully loaded.