text.skipToContent text.skipToNavigation

Metabo Hook & loop polishing sponge 130 MM


Article number 2L239299
Width 20
Diameter 130
Type Disc
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for metal No
Packed per 1

Specifications

Width 20
Diameter 130
Type Disc
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for metal No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint No
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening Yes
Hole pattern None
Suitable for filler No
Brand Metabo

Article numbers

Article number 2L239299
EAN 4007430430755
UBB 500662477636
UNSPSC 31191500
Manufacturer article nr  631222000
Do not close this page. This message will disappear, when the page is fully loaded.