text.skipToContent text.skipToNavigation

Metabo Hammer drill machine PM SB 12 BL 2 x 4.0


Article number 3P444367
Nominal voltage (V) 12
Battery capacity (Ah) 4
Number of included batteries 2
With battery charger Yes
Type POWERMAXX SB 12 BL
Packed per 1

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 4
Number of included batteries 2
With battery charger Yes
Type POWERMAXX SB 12 BL

Article numbers

Article number 3P444367
EAN 4007430337504
UBB 500702982652
UNSPSC 27112700
Manufacturer article nr  601077800
Do not close this page. This message will disappear, when the page is fully loaded.