text.skipToContent text.skipToNavigation

Metabo Hammer drill bit set 630584000


Article number 6A299388
Holding system SDS-plus
Diameter (mm) 5 - 12
Total number of tools 7
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Packed per 1

Specifications

Holding system SDS-plus
Diameter (mm) 5 - 12
Total number of tools 7
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 7
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 7
Brand Metabo

Article numbers

Article number 6A299388
EAN 4007430435767
UBB 500662274017
UNSPSC 27112700
Manufacturer article nr  630584000
Do not close this page. This message will disappear, when the page is fully loaded.