text.skipToContent text.skipToNavigation

Metabo Hammer drill bit 8,0 x 310mm


Article number 0R748730
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 250
Number of cutting blades 2
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 310
Diameter drill (mm) 8
Holding system SDS-plus
Cutting length (mm) 250
Number of cutting blades 2
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Metabo

Article numbers

Article number 0R748730
EAN 4007430175786
UBB 500662474823
UNSPSC 27112700
Manufacturer article nr  625229000
Do not close this page. This message will disappear, when the page is fully loaded.