text.skipToContent text.skipToNavigation

Metabo Hammer drill bit 5,0 x 460mm


Article number 3G747430
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 400
Number of cutting blades 2
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 460
Diameter drill (mm) 5
Holding system SDS-plus
Cutting length (mm) 400
Number of cutting blades 2
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Metabo

Article numbers

Article number 3G747430
EAN 4007430289766
UBB 500662435493
UNSPSC 27112700
Manufacturer article nr  625259000
Do not close this page. This message will disappear, when the page is fully loaded.