text.skipToContent text.skipToNavigation

Metabo Hammer drill bit 40 x 800 x 920


Article number 2O753624
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 600
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 720
Diameter drill (mm) 40
Holding system SDS-max
Cutting length (mm) 600
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Metabo
Model Pro 4

Article numbers

Article number 2O753624
EAN 4007430438065
UBB 500662433415
UNSPSC 27112700
Manufacturer article nr  623350000
Do not close this page. This message will disappear, when the page is fully loaded.